Blow-out gun pneumatic BASIC
BLWOUTGUN-BASIC-500MM
Art.-no. 0714922003
EAN 4066443032707
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Pipe length | 500 mm |
Pneumatic connection | 1/4 inch |
Max. operating pressure | 90 psi |
Material | Polyoxymethylene |
Nozzle hole diameter | 3 mm |