Welcome to Würth Uruguay For trade customers only

Bodywork sealant

BDYWRKSEAL-PU50-WHITE-280ML

Art.-no. 0890100930

Individual price display after login
Bodywork sealant

Art.-no. 0890100930

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-component, polyurethane-based, high-modulus sealant that cures in the presence of atmospheric moisture. Forms a flexible, durable bond that is highly compatible with most metals.

Suitable for sealing and reducing vibrations or squeaks.


  • Provides permanent elasticity.

  • Highly thixotropic.

  • Does not reduce in volume or shrink.


Easy to use.


  • Can be applied with a caulking gun.

  • Cures in the presence of atmospheric moisture (cures to the touch after 60 to 90 minutes).

  • Can be painted once completely cured.


UV-resistant

Notice

Do not use at temperatures below 5 °C. Sand metal surfaces before applying the product. Clean the substrate with Würth silicone remover. Clean concrete surfaces with a wire brush before applying the product. Store in a cool, dry, ventilated place in its sealed packaging at a temperature between 5 °C and 25 °C. In cold climates, store the product at 20 °C before use.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for sealing and joining ventilation ducts, gutters, vehicle bodywork and containers, for sealing sheet metal joins and for use on materials such as sheet metal, aluminium, stainless steel, lead, copper, ceramics, glass, wood and various plastics.

Instructions

Can be applied with a manual or pneumatic gun. The contact area should be dry, clean and free from dust, grease and oil. Cut the tip of the cartridge and then cut the tip of the tube on an angle, creating a diameter based on the surface you are applying to. Attach the cartridge to the application gun and inject the sealant into the joint. Soften the joint with soapy water after application. Can be sanded and painted after curing.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Engine sealing compound silicone RTV 343

ENGSEALCOMPD-SIL-NEUT-PRO-BLST-GREY-85G

Good adhesive and sealing compound for use in industry and the automotive sector
x 1 pcs
Cartridge gun 14:1

MANCLKGGUN-CART-310ML

Robust, skeleton-frame manual cartridge gun for adhesives and sealants with low to medium viscosity.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information