Bolt for minifix connector
Bolt for eccentric connector PH
BLT-F.ECCENTRICCONNECTOR-PH-D6MM
Art.-no. 0683208234
EAN 4068362358739
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Bolt for minifix set consisting of a connector and bolt, for furniture assembly.
Made from Zamak (zinc-based alloy with various metals such as aluminium, magnesium and copper).
Product information
Datasheets(X)
Instructions
- Drill the wood using a 5.0 mm bit and screw in the threaded part of the bolt.
- Mount the barrel in a 15 mm hole in the other part to be fixed.
- Overlap the wooden parts, causing the head of the bolt to be seated in the mounted barrel.
- Using a PH screwdriver, turn the barrel until it locks, joining the wooden parts together.
Length (A) | 45 mm |
Nominal diameter | 6 mm |
Thread length | 11 mm |
Material | Plain steel |