Brake cleaner with IPA MECHANIC
BRKCLNR-MECH-IPA-500ML/342G
Art.-no. 0890108114
EAN 4068362509674
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Container | Aerosol can |
Colour | Clear |
Chemical basis | Naphtha with isopropyl alcohol |
Density/conditions | 0.67 g/cm³ / at 23°C, 50% relative humidity |
Shelf life from production | 36 Month |