Brake cleaner with IPA MECHANIC
BRKCLNR-MECH-IPA-700ML/470G
Art.-no. 0890108115
EAN 4068362509650
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 700 ml |
Container | Aerosol can |
Colour | Clear |
Chemical basis | Naphtha with isopropyl alcohol |
Density/conditions | 0.67 g/cm³ / at 23°C, 50% relative humidity |
Shelf life from production | 36 Month |