Brass push-in connectors
QCKPLGCON-STRAIGHT-MPU-D6MM
Art.-no. 088520 06
EAN 4058794892505
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for plastic hoses of different material qualities. Not applicable for brake system
Straight Through Connector
Material:
- Housing: Nickel-plated brass
- Seals: Nickel-plated brass
- Toothed washer: Nickel-plated brass
Corrosion resistant brass design
Cost savingsby reducing assembly and repair times
Operating temperature: 0℃ to +60 ℃
Max. working pressure: 10 bar
Product information
Datasheets(X)
Outer diameter of pipe (T) | 12 mm |
Length (L) | 40 mm |
Material | Brass |
Material of housing | Brass |
Surface | Nickel plated |
Min./max. temperature conditions | 0 to 60 °C |