Welcome to Würth Uruguay For trade customers only

Brush seal

SEAL-WNDW-PP-GREY-7X5MM-450M

Art.-no. 0689950244

EAN 4066443032240

Individual price display after login
Brush seal

Art.-no. 0689950244

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brush seal for aluminium and PVC profiles in both doors and windows; prevents the ingress of light, air currents, dust or other types of contaminants.
  • Woven bristles move independently to ensure an air-tight seal, even on uneven surfaces. They undergo texturing processes and thermal treatments, which gives them high resistance properties and allows them to keep their original shape for longer.

  • The filaments (bristles) are bonded with polypropylene tape, which provides optimum flexibility and high durability.

  • The tape material prevents mould formation and is non-corrosive.

  • The brush seal is coated with silicone so that it repels water and ensures UV resistance.

  • High level of thermal insulation.

  • Prevents the ingress of dust and other contaminants.

  • Soundproofing.

  • Repels water and is UV-resistant.

  • Increased durability, with fewer lost filaments (bristles).

  • Easy installation into profiles.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Aluminium and PVC profiles on doors and windows.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information