Welcome to Würth Uruguay For trade customers only

C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE

BIT-PH1-1/4IN-L25MM

Art.-no. 5764625201

EAN 4099618830280

Individual price display after login
C 6.3 PH bit (1/4 inch) C 6.3 PH bit (1/4 inch) REDSTRIPE

Art.-no. 5764625201

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bit for all common PH screw sizes
  • Perfectly designed for PH screws, ensuring precision and a tight fit with minimal gauge clearance.

  • High-grade S2 steel construction guarantees exceptional durability, adapting to demanding applications with ease.

  • The black passivation surface finish offers superior resistance to rust and corrosion, enhancing the longevity of the bit.

  • Non-magnetic design allows for precise control without posing a risk to sensitive electronics.

  • Fast and convenient identification of type and size saves time during tasks.

  • The versatile 1/4-inch hexagon shank is compatible with a wide range of hand tools, electric screwdrivers, and cordless drills with bit chucks.

  • Grooves in the shank ensure a secure hold within the tool, providing stability during use.

  • Suitable for various screw types, including threaded bolts, wood screws, and tapping screws in commonly used diameters.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information