Welcome to Würth Uruguay For trade customers only

CARGO diesel additive

ADD-DISL-AGRICULTURAL-5LTR

Art.-no. 08931525

EAN 4061975989376

Individual price display after login
CARGO diesel additive

Art.-no. 08931525

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Latest-generation additive for heavy vehicles and industrial construction and agricultural machines.

Keeps the injection system clean


Prevents deposits forming in injectors, valves, pistons and segments.


Prevents expensive repairs.



Protects the environment


Reduces the formation of carbon and harmful exhaust substances (black smoke).



Removes water from diesel


Absorbs moisture from the tank and protects the circuit against corrosion in order to improve engine performance at start-up.



Controls diesel density


Aids cold starts.



Increases engine performance

Notice

Diesel absorbs water from the atmosphere, and this water then oxidises the injection system and must be removed from the circuit. Cargo Diesel Additive mixes directly with diesel. In extreme cases, the fuel filter must be bled until diesel comes out.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Add the contents of the can into the diesel tank. The additive automatically mixes with diesel. For total efficiency, use the additive every 5,000 km. In extremely cold climates, the additive can be used every time you refuel. Use biodiesel up to a maximum of B30.

Contents

5 l

Colour

Yellow

Smell/fragrance

Characteristic

Shelf life from production

12 Month

Density

0.82 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information