CAT IV 1,000 V VOLTAGE TESTER
Two-pole voltage tester CAT IV 1,000 V
TEST-MULTI/DIGITAL-TWO-POLE-CAT-IV-1000V
Art.-no. 0715530100
EAN 4099618418747
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The CAT IV 1,000 V voltage tester is an advanced tool designed to measure voltages in high-voltage, high-safety systems, offering reliable protection in electrical environments up to 1,000 V. Equipped with voltage detection, polarity, phase rotation and continuity functions, making the device ideal for professional work.
- High safety CAT IV 1,000 V and IP65.
- Ideal for high-voltage work.
- Multifunctional.
- Ergonomic and weatherproof design.
- Energy-efficient with auto power off.
- Made from high-quality materials, making it durable and very practical.
- Result hold and maximum value buttons make work faster.
- Integrated lighting: light on the main probe for working in dark areas.
- CATEGORY CAT IV 1,000 V: High protection for measurements on the low-voltage installation source.
- IP65 protection: Resistant to dust and low-pressure water jets.
- Visual and audible signals: Includes LCD display with bar graph, polarity LEDs and buzzer.
- Advanced functions: AC/DC voltage measurement, phase rotation, continuity testing and non-contact voltage detection (NCV).
- Auto power off: Saves energy after prolonged periods of inactivity.
- Portability and safety: Ergonomic design with protective covers on probes.
Notice
Do not measure voltages greater than 1,000 V. Keep hands behind probe covers during use. Do not use the equipment in abnormal conditions, e.g. if the housing is broken or wires are exposed.
Product information
Datasheets(X)
Application area
- Multifunctional: AC/DC voltage, AC/DC current, capacitance, resistance, temperature, continuity etc.
- Electric car workshops.
- General industry.
- Construction.
- Heavy-duty service workshops.
- Dealerships.
IP protection class | IP 65 |
Overvoltage protection category | CAT IV/1000 V |
Colour | Red |