Welcome to Würth Uruguay For trade customers only

CORDLESS ANGLE GRINDER AWS 18-125P CLASSIC

ANGLGRIND-CORDL-(AWS18-125P CLASC)-2X5AH

Art.-no. 5717527012

EAN 4065746611800

Individual price display after login
CORDLESS ANGLE GRINDER AWS 18-125P CLASSIC

Art.-no. 5717527012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact, powerful, brushless cordless angle grinder with paddle switch for medium-heavy roughing and cutting work

Long motor service life


  • Efficient, low-maintenance, brushless motor


Rapid adaptation to different applications


  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover


Safe working


  • Dead man's switch and brake function ensure the disc stops quickly when the switch is released


Grille on the ventilation slots


  • Provides additional protection from chips


Convenient, effortless work


  • Highly compact and ergonomic design with additional anti-vibration handle


Side dust cover


  • Protects against dust and metallic particles that could lead to short-circuits


Restart protection


  • Ensures when there is a power cut from the battery, the tool won’t automatically start up once power is restored


Electric brake


  • Quickly shortens up the power for a fast and safe breaking-time


Kickback control


  • Stops the machine going out of control protecting the operator against injuries


Overload protection


  • Auto shut-down system: safeguards the machine from being damaged in case the disc gets blocked on the work piece or over pressure is applied during grinding / cutting processes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Cordless Angle Grinder

Thread type x spindle-thread diameter

M14

Nominal voltage

220 V/DC

Max. idle speed

9000 rpm

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1650 g

Included in delivery

1x AWS18-125 P CLASSIC;
2x 18V/5Ah Battery Pack;
1x Charger;
1x BMC Case;
1X Wrench;
1x Side Handle.

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information