COUNTERSUNK HEAD DRILLING SCREW
Steel zinc-plated countersunk head H
SCR-DBIT-CS-DIN7504P-(ZN)-3,9X22MM
Art.-no.
0212039022
EAN 4099618638633
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Countersunk head drilling screw. DIN 7504 - P.
Product information
Datasheets(X)
Application area
Suitable for installing aluminium profiles or enclosures. For work with metals such as aluminium and steel.
Can be used with electric, cordless or pneumatic screwdrivers fitted with a clutch.
Material | Plain steel |
Surface | Zinc plated |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 22 mm |
Internal drive | H |
RoHS-compliant | Yes |