Welcome to Würth Uruguay For trade customers only

COUNTERSUNK HEAD DRILLING SCREW

Steel zinc-plated countersunk head H
SCR-DBIT-CS-DIN7504P-(ZN)-3,9X32MM

Art.-no. 0212039032
EAN 4099618638756
Prices for customers after login
COUNTERSUNK HEAD DRILLING SCREW

Art.-no. 0212039032

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk head drilling screw. DIN 7504 - P.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for installing aluminium profiles or enclosures. For work with metals such as aluminium and steel.


Can be used with electric, cordless or pneumatic screwdrivers fitted with a clutch.

Material

Plain steel

Surface

Zinc plated

Nominal diameter (d1)

3.9 mm

Length (l1)

32 mm

Internal drive

H

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information