COUNTERSUNK HEAD DRILLING SCREW
SCR-DBIT-CS-DIN7504P-(ZN)-4,2X38MM
Art.-no. 0212042038
EAN 4099618638596
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Countersunk head drilling screw. DIN 7504 - P.
Product information
Datasheets(X)
Application area
Suitable for installing aluminium profiles or enclosures. For work with metals such as aluminium and steel.
Can be used with electric, cordless or pneumatic screwdrivers fitted with a clutch.
Material | Plain steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 38 mm |
Internal drive | H |
RoHS-compliant | Yes |