Welcome to Würth Uruguay For trade customers only

Cable tie with plastic latch natural color

Cable tie with plastic latch UL Type 21 natural
CBLTIE-PLALATCH-TYP21-NATURAL-3,6X140

Art.-no. 5630036140

EAN 4068362104329

Individual price display after login
Cable tie with plastic latch natural color

Art.-no. 5630036140

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This natural-colored cable tie features a reliable plastic latch, is silicone-free, and complies with RoHS standards, ensuring safety and environmental responsibility.
  • Natural color blends seamlessly with various environments, making it versatile for different applications

  • Reliable plastic latch ensures secure fastening and easy application

  • Silicone-free composition makes it suitable for sensitive applications where silicone is restricted

  • Complies with RoHS standards, ensuring safety and environmental responsibility

  • Self-extinguishing properties provide added safety in case of fire, as it will not contribute to the spread of flames
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 6.6 V-2 - Polyamide

Colour

Natural

Width

3.6 mm

Length

140 mm

Min./max. bundle diameter

3-35 mm

Min./max. temperature resistance

40 to 85 °C

Min. tensile force

180 N

Ultraviolet resistance

No

Silicone-free

Yes

RoHS-compliant

Yes

Flammability

Self-extinguishing in accordance with UL94 V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information