Cable tie with plastic latch natural color
CBLTIE-PLALATCH-TYP21-NATURAL-3,6X200
Art.-no. 5630036200
EAN 4068362104336
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This natural-colored cable tie features a reliable plastic latch, is silicone-free, and complies with RoHS standards, ensuring safety and environmental responsibility.
- Natural color blends seamlessly with various environments, making it versatile for different applications
- Reliable plastic latch ensures secure fastening and easy application
- Silicone-free composition makes it suitable for sensitive applications where silicone is restricted
- Complies with RoHS standards, ensuring safety and environmental responsibility
- Self-extinguishing properties provide added safety in case of fire, as it will not contribute to the spread of flames
Product information
Datasheets(X)
Material | PA 6.6 V-2 - Polyamide |
Colour | Natural |
Width | 3.6 mm |
Length | 200 mm |
Min./max. bundle diameter | 3-50 mm |
Min./max. temperature resistance | 40 to 85 °C |
Min. tensile force | 180 N |
Ultraviolet resistance | No |
Silicone-free | Yes |
RoHS-compliant | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |