Car Windscreen Wiper Hybrid Blade Classic
WSCRNWPR-CAR-HYBRID-20IN-500MM
Art.-no. 0848065020
EAN 4061975958525
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With premounted multi-adapter
Resealable individual packaging
- Lengths can be individually customised
- Low storage costs and minimal space requirement
Improved aerodynamics
Allows higher travelling speeds than standard windscreen wipers
Robust metal bar system
- Individual joints connected via stainless steel rivets
- High resistance to weathering
- Stainless steel pin joints in plastic casing
- Quiet wiper blade behaviour on the windscreen
Refillable (replacement rubber wiper blade)
- Optimised storage costs
- Protects resources (environment)
Scope of delivery:
1 x windscreen wiper with profile edge protection including preinstalled multi-adapter for high vehicle coverage
Notice
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Always lay a protective material on the windscreen when mounting.
Product information
Datasheets(X)
Application area
For older cars with hook mountings (9 x 4 mm) and new vehicles with hook wiper arms (Asian vehicle manufacturers)
Length | 500 mm |
Length in inches | 20 in |