Welcome to Würth Uruguay For trade customers only

Car Windscreen Wiper Hybrid Blade Classic

Car windscreen wiper hybrid
WSCRNWPR-CAR-HYBRID-24IN-600MM

Art.-no. 0848065024

EAN 4061975958532

Individual price display after login
Car Windscreen Wiper Hybrid Blade Classic

Art.-no. 0848065024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With premounted multi-adapter

Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Improved aerodynamics


Allows higher travelling speeds than standard windscreen wipers



Robust metal bar system


  • Individual joints connected via stainless steel rivets

  • High resistance to weathering

  • Stainless steel pin joints in plastic casing

  • Quiet wiper blade behaviour on the windscreen


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protects resources (environment)


Scope of delivery:


1 x windscreen wiper with profile edge protection including preinstalled multi-adapter for high vehicle coverage

Notice

Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.



Always lay a protective material on the windscreen when mounting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For older cars with hook mountings (9 x 4 mm) and new vehicles with hook wiper arms (Asian vehicle manufacturers)

Length

600 mm

Length in inches

24 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information