Carbo Off
Carburettor and throttle valve cleaner CARBO OFF
CARBUCLNR-300ML
Art.-no. 0893100300
EAN 4050641966506
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Decarbonizer, carburizer cleaner, and "TBI" throttle body cleaner
- Removes varnish, gum and carbon scale from carburetors and TBI throttle bodies, providing better performance, reduced fuel consumption, and less pollutant emissions.
- Specially formulated to quickly remove varnish, gum, and carbon deposits from carburetors, throttle bodies, manifolds, cylinder heads and valve seats.
- Preventive application helps to reduce the high level of contamination and corrects problems caused by carbonization
- By cleaning valve seats, it allows to achieve higher compression of the cylinders by minimizing leaks
NoticeThis product should not be used in vehicles with high oil consumption and/or bearing looseness
Product information
Datasheets(X)
Application areaRemoves varnish, gum and carbon scale from carburetors and TBI throttle bodies
Instructions
Start the engine until it reaches normal working temperature (about 90°C). Disconnect the hose coming from the air filter to the inlet of the throttle body or carburetor. With the engine at idle speed, spray the product directly on the throttle body and accelerate at the same time in order to make sure that the part is completely covered by the product. Continue spraying until the dirt disappears.
Contents | 300 ml |
Colour | Yellow |
Smell/fragrance | Solvent-like |
Chemical basis | Xylene |
Shelf life from production | 36 Month |
Density | 0.87 g/cm³ |