Para obtener información detallada así como más imágenes y documentos de los distintos artículos, seleccione el artículo que le interese en la siguiente tabla.
Cordless imp. drill driver ABSR 20 COMBI REDSTRIPE
The Drill Driver is the latest generation hammer drill with powerful performance in an ultra compact size and ultra light weight. It features a heavy-duty 13mm metal chuck, a variable two-speed setting, a maximum 60Nm of torque at 33,600 impacts per minute and 20+1+1 clutch positions. ABSR 20 COMBI is ideal for accessing tight corners. It is suitable for drilling into wood, metal, plastics, and other screw-driving tasks, while its ergonomic design provides better control.