Welcome to Würth Uruguay For trade customers only

Cavity anchor W-HR set

Cavity anchor W-HR with pan head screw
DWL-(W-HR)-ST/PLA-W.SCR-D13XL63MM-1/4IN

Art.-no. 0903063014

EAN 4066443029332

Individual price display after login
Cavity anchor W-HR set

Art.-no. 0903063014

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal cavity anchor in set with matching metric raised countersunk head screw. Can be applied without a setting tool
  • With matching pan head screw

  • Good holding power due to large load application surface

  • Universal clamping range

  • Simple and easy installation without setting tool

  • Immediate load-bearing capacity — no waiting

  • All metric screw head shapes possible

  • Screw can be released
Notice

Useful information:


Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.

Application area
Pipe suspensions
Wall-mounted cabinets
Air-conditioning units for indoors

Create the drill hole

Thread anchor rail through the drill hole

1. Fix anchors using pull tie


2. Push the plastic ring forwards to the anchor base

Open pull tie and tear it off

Secure component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and hollow block floors with a max. panel thickness of 51 mm

  • Material thickness da = screw length l - attachment tfix - 11 mm

  • For mounting attachments such as lightweight consoles, lamps, rails, switches, racks, information signs, etc.
Performance data
Anchor diameter [mm] M5 M6 M8
Tensile load Plasterboard 12.5 mm Nrec. [kN] 0,2 0,2 0,2
Plasterboard 2 x 12.5 mm 0,4 0,4 0,4
Gypsum fibre board 10 mm 0,3 0,3 0,3
Hollow block Hbn, panel thickness 35 mm 0,6 0,6 0,6
transverse load Plasterboard 12.5 mm Vrec. [kN] 0,4 0,4 0,4
Plasterboard 2 x 12.5 mm 0,7 0,7 0,7
Gypsum fibre board 10 mm 0,5 0,5 0,5
Hollow block Hbn, panel thickness 35 mm 0,9 0,9 0,9
Characteristic values
Max. panel thickness/plate thickness da [mm] 51
Min. panel thickness/plate thickness da [mm] 10
Minimum screw length [mm] Attachment part tfix mm + panel thickness da mm +11 mm
Min. cavity depth l [mm] 51

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information