Welcome to Würth Uruguay For trade customers only

Champion without protection

Occupational shoe Sanvlar-tech
OCCUPSH-BREATHABLE-GREY-SZ39

Art.-no. 5357247039

EAN 4061975996756

Individual price display after login
Champion without protection

Art.-no. 5357247039

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight occupational shoe with non-slip EVA rubber sole.
  • Low-cut shoe.

  • Has no metal toe cap or anti-perforation sole.

  • Made of Sanvlar-tech.

  • Designed according to EN ISO 20347:2012 quality standards

  • Modern design.

  • Comfortable, lightweight and flexible.

  • Non-slip sole.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple uses such as:


- Electrical installation


- Workshop facilitators


- Logistics plants


- General trade


- Daily use

InstructionsWhen putting on the shoe, ensure that the shoe fits the foot properly.

Colour

Grey

Size

39

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information