Welcome to Würth Uruguay For trade customers only

REDSTRIPE BATTERY CHARGER 12V ALGR 12V

Charger ALGR 12 V REDSTRIPE
CHRG-(ALGR 12/1.5)-PLG/C

Art.-no. 5702901151

EAN 4068362181139

Individual price display after login
REDSTRIPE BATTERY CHARGER 12V ALGR 12V

Art.-no. 5702901151

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed for fast, safe, and efficient charging of all compatible REDSTRIPE batteries. Equipped with smart charging technology, they maximize battery life while providing user-friendly operation
FEATURES
• Smart Charging Technology: Automatically adjusts current to charge batteries efficiently without overcharging.
• LED Charge Indicators: Displays charging status (charging, fully charged, error).
• Thermal Protection: Prevents overheating during charging.
• Overcurrent & Short-Circuit Protection: Ensures safe operation for both battery and user.
• Compact & Lightweight: Easy to carry and store, suitable for jobsite or home use.
NoticeUSAGE RESTRICTIONS
• Follow the user manual for all safety, charging, and operational instructions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ALGR 12/1.5 REDSTRIPE

Input voltage

220 V/AC

Suitable batteries

12 Volt

Min./max. frequency

50 / 60 Hz

Max. charging current

1.5 A

Cable length

1.2 m

Length

100 mm

Width

50 mm

Height

40 mm

Max. output voltage

12 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Power output

18 W

Number of pieces

1 PCS

Max. input voltage

240 V/AC

IP protection class

IP 00

Min./max. temperature conditions

0 to 40 °C

Max. temperature conditions

40 °C

Min. temperature conditions

0 °C

Product weight (per item)

150.000 g

Plug type

C

W-CONNECT capable

No

Nominal voltage

220 V/AC

Output voltage

12 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information