Welcome to Würth Uruguay For trade customers only

Circlip Pliers 4 pc Set for bore and shaft circlips REDSTRIPE

CRCLIPPLRS-SET-4PCS

Art.-no. 5772002904

EAN 4068362008542

Individual price display after login
Circlip Pliers 4 pc Set for bore and shaft circlips REDSTRIPE

Art.-no. 5772002904

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For installing and removing internal circlips in tight spaces

Standard: DIN 5254 and 5256



Covering the most common Range (19-60mm)


4 pc set of Internal and external circlip pliers in straight and angled head design



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using the worng circlip pliers on internal / external circlips (circlips which require compression / expansion) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5254 & 5256

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Install circlips and remove circlips

  • Fitting circlips to retain shafts, bearings, or gears

  • Maintaining rollers or bearings with internal circlips

  • Assembling precision joints or actuators
Instructions

Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.

Number of pieces in assortment/set

4 PCS

Product weight (per item)

592.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information