Welcome to Würth Uruguay For trade customers only

Circlip Pliers, Shape C for bore circlips REDSTRIPE

CRCLIPPLRS-C-(12-25MM)

Art.-no. 5772002002

EAN 4099618789601

Individual price display after login
Circlip Pliers, Shape C for bore circlips REDSTRIPE

Art.-no. 5772002002

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For installing and removing internal circlips in tight spaces

Standard: DIN 5256



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using internal circlip pliers on external circlips (circlips which require expansion) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5256

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Install circlips and remove circlips

  • Fitting circlips to retain shafts, bearings, or gears

  • Maintaining rollers or bearings with internal circlips

  • Assembling precision joints or actuators
Instructions

Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.

Length (L1)

142 mm

Min./max. grip range

12-25 mm

Suitable for min. diameter

12 mm

Jaws length (L2)

38 mm

Material

Steel

Form

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information