Circular saw blade for wood, standard for bench saws, format saws and panel circular saws
CRCLSAWBLDE-WO-300X3,2/2,2X30HX96T
Art.-no. 0611301096
EAN 4099618750625
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal circular saw blade for versatile applications in wood.
- Enables clean and precise cuts.
Product information
Datasheets(X)
Application area
For cutting with and across the grain.
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 300 x 3.2 / 3.2 x 30 mm |
Number of teeth | 96 PCS |
Tooth shape | ATB |
Max. rotation speed | 5100 rpm |
Material to be processed | Wood |
