Clamp meter digital CATIII 600V
Clamp meter digital CATIII 600V
CLMPM-DIGITAL-W.HOOK-CAT-III-600V
Art.-no. 0715530600
EAN 4099618418730
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Complies with IEC 61010 CAT III.
- Advanced precision with True RMS measurement.
- Application versatility.
- Visual and acoustic indicators.
- Made from high-quality materials, making it durable and very practical.
- Result hold and maximum value buttons make work faster.
- Digital display: 6,000 counts with backlighting.
- Compact and portable design: With built-in flashlight and data hold button.
- True RMS: Precise measurement of alternating current.
- Dual impedance: High and low for different applications.
- Multifunctional: Voltage, current, frequency, resistance, temperature, NCV, continuity and diode testing.
- Auto power off: Power-saving after 15 minutes of inactivity.
Notice
Do not exceed the maximum input voltage of 600 V. Check the probes and housing before using the equipment. Use personal protective equipment when working in high-voltage environments.
Product information
Datasheets(X)
Application area
- Electric car workshops
- Industry in general
- Construction
- Heavy-duty service workshops
- Dealerships
Min./max. current measuring range | 600 A/AC+DC-600 A/AC+DC |
Overvoltage protection category | CAT IV/600 V |
Length x width x height | 73 x 34 x 193 mm |
Number of rechargeable batteries/batteries | 2 PCS |