Clamping grip pliers, C type, parallel
Clamping grip pliers, parallel C shape
CLMPLOKPLRS-PARALLEL-L165MM
Art.-no. 071309 22
EAN 4045727295649
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Long, tall clamping bracket with movable jaws
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-hand operation – pulling instead of pressing
- Made from high-strength rolled steel, partially forged
Product information
Datasheets(X)
Application area
Suitable for clamping and securing components with especially high surface pressure
![]() | |
Length | 165 mm |
Min./max. clamping width | 0-50 mm |
Clamping depth (T) | 46 mm |
Height (W) | 60 mm |
