Class O1 work boot
Occupational boots O1 cowhide leather
BOOTS-LEATHER-BLACK-SZ36
Art.-no. 5357246036
EAN 4061975996459
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight occupational shoe with anti-slip sole, antistatic properties and Class O1 protection.
- Low-top and high-top shoe available.
- Enclosed heel area.
- Antistatic properties.
- Energy absorbing heel.
- Insole made from basic EVA.
- Water-repellent shoe (not waterproof).
- Made from virgin cowhide leather.
- Sole with dual density injected PU.
- Anti-slip sole resistant to fuels and oils.
Product information
Datasheets(X)
Application area
Suitable for: Electrical installers. Workshop facilitators. Logistics plants. General trade.
![]() | |
Colour | Black |
Size | 36 |
Material of shoes upper | Cowhide leather |
