Welcome to Würth Uruguay For trade customers only

Cleaner Agrotank Cleaner

Agricultural cleaner AGROTANK
AGROTANK-CLEANER-1-LTR

Art.-no. 0890133101

EAN 4066443029318

Individual price display after login
Cleaner Agrotank Cleaner

Art.-no. 0890133101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Promotes cleaning and internal decontamination of the spraying system in agricultural equipment and machinery from the spray reservoir to the outlet of the sprays, removing scale and residual chemical product (pesticides). It also acts as a degassing, anti-corrosive and degreasing agent.

Descaler


Eliminates mineral scale in pipes and tanks, helping to achieve efficiency and consistency of spray application.


Degassing and degreasing


Removes gases trapped in the system and removes greases and oils from the system.


Anti-corrosive


Protects metal devices against corrosive agents.


Biodegradable surfactants


It is environmentally friendly and avoids high costs/loss of crops contaminated by aggressive chemical residues.


Prevents premature wear of parts


Does not attack plastic, metallic and rubber components.

Notice

Restrictions on use:


  • After using the product, do not reuse the packaging.

  • Do not eat, drink or smoke when handling the product.

  • Use the PPE specified for application.

  • Avoid any contact with eyes. Avoid contact with skin. Do not ingest.

  • More detailed information can be found on the Product Safety Data Sheet.

Storage conditions and shelf life:


  • Keep the product closed and in its original packaging.

  • Shield from the sun and rain.

  • Keep out of reach of children and animals.

  • Do not store with food, beverages or medicines, including those intended for animals.

  • Store away from heat sources.

  • Do not store in humid areas or in temperatures above 50°C.

  • Shelf life: 24 months from date of manufacture.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials to be used and that of your own technique. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cleaning machine spray tanks, agricultural implements and spray tanks.

Instructions
  • Pre-wash: Put water into the spray tank with at least half its capacity and drain the system.

  • Dilution: Add the product in a ratio of up to 1:800. 5 litres of product will be sufficient for 4000 litres of final solution. The dilution can be done directly in the spray tank by putting the water first.

  • Agitation: Connect the agitator and tank circulation for 30 minutes.

  • Partial drainage: Drain about 20 litres of solution from the sprayers. Remove the tips and strainers, placing them in the solution for 1 hour.

  • Action: Allow the product to operate on the system for at least 1 hour.

  • Final drainage: Drain all solution from system.

  • Completion: Rinse the system with clean water.

Contents

1 l

pH value

2-4

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety glasses Standard

SAFEGOGL-STANDARD-PC-TINTED

All-round design for maximum side protection.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information