Cleaner additive, injection system
CLNRADD-SPRINJSYS-1LTR
Art.-no. 08931520
EAN 4061975989369
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Colour | Yellow |
Smell/fragrance | Solvent-like |
Chemical basis | Naphtha |
Shelf life from production | 12 Month |
Density | 0.808 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 70 °C |