Welcome to Würth Uruguay For trade customers only

Cleaning foam

CLNR-VEH-IN-400ML/265G

Art.-no. 0890132101

EAN 4068362133206

Individual price display after login
Cleaning foam

Art.-no. 0890132101

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

A versatile and effective cleaning foam suitable for all washable surfaces, providing strong cleaning power and a pleasant scent. An easy-to-use and safe option that makes cleaning quick and efficient.

A powerful and versatile cleaning foam suitable for all washable surfaces, whether glass, upholstery, plastic, paint, or metal. Its strong cleaning performance makes it an ideal choice for cleaning homes, vehicles, etc. In addition, the foam leaves a pleasant scent after use, making cleaning a more enjoyable experience. This product is a safe and easy-to-use option that makes cleaning fast and efficient.



  • For all washable surfaces

  • Effective dirt remover

  • For glass surfaces, upholstery, plastic, paint and metal surfaces

  • Has a pleasant scent
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaGlass surfaces: windows, mirrors
Painted and plastic surfaces: dashboard, headliner.
Fabric: seats, door upholstery
Excellent for removing soot, for example from glass surfaces

Contents

400 ml

Smell/fragrance

Characteristic

Colour

Colourless

Density

0.95 g/ml

Density conditions

at 23°C, 50% relative humidity

Weight of content

265 g

Shelf life from production

24 min

Conditions to maintain shelf life from production

at max. 50° C dry, cool and well-ventilated storage, protected against direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information