Welcome to Würth Uruguay For trade customers only

Clear PU adhesive D4

Structural adhesive PUR D4
STRUCADH-PUR-D4-TRANSP-300ML

Art.-no. 0893100304

EAN 4066443035104

Individual price display after login
Clear PU adhesive D4

Art.-no. 0893100304

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polyurethane-based single-component super-fast transparent adhesive.
  • Single-component.

  • Super-fast adhesion.

  • Quick cure.

  • Solvent-free.

  • Heat resistant.

  • For outdoor and indoor use.

  • Water resistance according to DIN EN 204.
NoticeUncured adhesive can be removed with acetone.
Cured adhesive can only be removed mechanically.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in construction and repair applications where a strong and permanent bond between porous and non-porous surfaces is required.


Can be used to bond various types of building materials such as wood, MDF, concrete, metal, polystyrene and polyurethane foam, PVC, marble, granite, ceramic etc.

Instructions
  • Remove dust and dirt from the surface.

  • Wetting the surfaces to be joined can increase the curing speed.

  • Make sure there is good contact between the surfaces before application.

  • Apply adhesive to one of the surfaces to be bonded as a thin layer, press for 15-20 minutes.

Contents

300 ml

Container

Cartridge

Chemical basis

Polyurethane

Colour

Crystal clear

Density/conditions

1.15 g/cm³ / prior to hardening, DIN 53479

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information