Cockpit Cleaner and Disinfectant Consumer Line
Cockpit cleaner and disinfectant CONSUMER LINE
COCKPCLNR-DISINF-500ML
Art.-no. 5985000003
EAN 4065746411769
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Developed to clean and disinfect various types of surfaces without damaging them.
Product information
Datasheets(X)
Application areaFor vehicle interior surfaces such as dashboard, roof and side panels, among others. Can be used on plastic, rubber and leather surfaces.
InstructionsApply the product on the surface to be cleaned and spread it with a cloth. It is not necessary to clean it with water afterwards. To disinfect, leave on the surface for 10 minutes.
Contents | 500 ml |
Product weight (per item) | 625.000 g |
Container | Spray bottle |
Chemical basis | Benzalkonium chloride |
Colour | Blue |
Shelf life from production | 24 Month |