Combination pliers 8 inch
Combination pliers 8 inch
COMBIPLRS-8IN
Art.-no.
0714066586
EAN 4066443014338
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 204 mm |
Surface | Flake zinc silver |
Length in inches (L) | 8 poll. |
Material | Chrome-vanadium steel |
Material of handle | 2-component plastic |