Compressor for piston rings
PSTTL-COMPRESSOR-6IN
Art.-no. 0715041006
EAN 4099618143625
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Self-locking mechanism with heavy-duty double tension band. Accommodates most pistons, including grooved and segmented types.
- Steel body.
- Positive locking action provides positive compression and fingertip disengagement.
- Operated with the included 1/4 inch L-shaped wrench.
- Double friction braking mechanism
- Angled edges to prevent the tool from entering the engine cylinder.
- Heavy-duty steel springs to compress the hardest rings uniformly.
- The tool has notches on the bottom to prevent the compressor from entering the cylinder.
Product information
Datasheets(X)
Application area
Ideal for replacing 2, 3, 4 and 6 inch pistons on cars and lorries.
Length | 55 cm |
Height | 6 in |
Min./max. clamping width | 60-175 mm |