Welcome to Würth Uruguay For trade customers only

"Confort blue" safety shoe

Occupational shoe CONFORT BLUE
WRKSH-(CONFORT BLUE)-GREY/BLUE-SZ37

Art.-no. 5357600037

EAN 4099618073946

Individual price display after login
"Confort blue" safety shoe

Art.-no. 5357600037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight, oil-resistant safety shoe with non-slip sole and impact-absorbing heel.
  • Class O1 protection.

  • Safety shoe compliant with ISO EN 20345:2011.

  • Modern design.

  • Comfortable, lightweight and flexible.

  • Low-cut shoe.

  • Closed heel area.

  • Energy-absorbing heel.

  • Two-component PU non-slip sole, resistant to fuels and oils.

  • SRC sole (SRA + SRB).

  • Made of nubuck.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications.


Protects the feet against cuts, perforations and abrasions.


Suitable for:


- Agricultural use


- Forestry industry in general


- Metallurgical industry


- Industrial use in general


- Mechanical and sheet metal and paint workshops


- Plumbers


- Construction sectors, road works etc.


- Agriculture, gardening and landscaping sectors


- Warehouses and logistics work


- Electronics factories

Colour

Grey, Blue

Size

37

Material of shoes upper

Breathable suede

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information