"Confort blue" safety shoe
WRKSH-(CONFORT BLUE)-GREY/BLUE-SZ40
Art.-no. 5357600040
EAN 4099618073953
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight, oil-resistant safety shoe with non-slip sole and impact-absorbing heel.
- Class O1 protection.
- Safety shoe compliant with ISO EN 20345:2011.
- Modern design.
- Comfortable, lightweight and flexible.
- Low-cut shoe.
- Closed heel area.
- Energy-absorbing heel.
- Two-component PU non-slip sole, resistant to fuels and oils.
- SRC sole (SRA + SRB).
- Made of nubuck.
Product information
Datasheets(X)
Application area
Suitable for multiple applications.
Protects the feet against cuts, perforations and abrasions.
Suitable for:
- Agricultural use
- Forestry industry in general
- Metallurgical industry
- Industrial use in general
- Mechanical and sheet metal and paint workshops
- Plumbers
- Construction sectors, road works etc.
- Agriculture, gardening and landscaping sectors
- Warehouses and logistics work
- Electronics factories
![]() | |
Colour | Grey, Blue |
Size | 40 |
Material of shoes upper | Breathable suede |
