Convertible T-handle ratchet set
RTCH-SET-PSHTHRG-CONVT-T-WRNCH-3PCS
Art.-no. 0965140003
EAN 4099618088407
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The 3-way ratchet can be used as a low-profile ratchet. Can be used with the extension bar for reaching deep and with a T-handle for bits and sockets with the included hexagon-to-square adapter.
- The smallest, lowest profile head in the industry.
- Has a sleeve on the ratchet body for true T-handle action.
- The reversible ratchet mechanism with 60 teeth requires only 6° of sweep.
- Head locking flexible by 180°.
Technical data
- Material: Chromium-vanadium alloyed steel
- Number of teeth: 60
- Head profile: 12 mm
Includes:
- 1/4 inch square mini ratchet
- 1/4 inch magnetic extension bar
- 1/4 inch to 1/4 inch hexagon-to-square adapter
Product information
Datasheets(X)
Number of pieces in assortment/set | 3 PCS |