Welcome to Würth Uruguay For trade customers only

Coolant 20%

Radiator anti-freeze OAT ready-to-use 20 % COOLANT
CL-ORG-SOLUTION-20PERC-GRN-5LTR

Art.-no. 0893556016

EAN 4065746730648

Individual price display after login
Coolant 20%

Art.-no. 0893556016

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use 20% concentrated radiator fluid
  • Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.

  • Protects parts made of aluminum, steel, iron and non-ferrous metals in general.

  • Prevents foam formation and lubricates the entire system, increasing the life of hoses, water pumps and seals.
This product complies with the standard: ASTM D1384.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRecommended for all cooling systems of light or heavy motor vehicles, industrial engines and those that need cooling through radiator systems.
Instructions

Always follow the instructions in the vehicle/equipment manufacturer's manual. Completely empty the tank. If necessary, clean the cooling system with a Wurth radiator cleaner or with clean water. Top up the level indicated by the manufacturer in the radiator tank directly with the radiator fluid. Do not exceed the indicated limit.

Boiling point

108 °C

Product weight (per item)

5455.000 g

Weight of content

5.600 kg

Colour

Green

Min. flashing point

100 °C

Chemical basis

Ethylene glycol

Contents

5 l

pH value

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information