Welcome to Würth Uruguay For trade customers only

Coolant 50%

Radiator anti-freeze OAT ready-to-use 50 % COOLANT
CL-ORGANIC-(-33DGR)-50%-GREEN-1LTR

Art.-no. 089355654
EAN 4066443037382

Prices for customers after login
Coolant 50%

Art.-no. 089355654

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use 50% concentrated coolant and antifreeze
  • Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.

  • Protects parts made of aluminum, steel, iron and non-ferrous metals in general.

  • Prevents foam formation and lubricates the entire system, increasing the life of hoses, water pumps and seals.
This product complies with the following standards: ABNT NBR 14.261 Type C and ASTM D1384.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRecommended for all cooling systems of light or heavy motor vehicles, industrial engines and those that require cooling through radiator systems.
Instructions

Always follow the instructions in the vehicle/equipment manufacturer's manual. Completely empty the tank. If necessary, clean the cooling system with a Wurth radiator cleaner or with clean water. Fill the radiator tank to the level indicated by the manufacturer with coolant and antifreeze directly. Do not exceed the indicated limit.

Product weight (per item)

1178.000 g

Condizioni per densità

1.07 g/cm³ / at 20°C

Weight of content

1 kg

Colore

Green

Base chimica

Ethylene glycol

Contents

1 l

pH value

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information