Welcome to Würth Uruguay For trade customers only

Cordless LED neck lamp

HDLAMP-CORDL-NECKLAMP-180/360LM

Art.-no. 0827809360

EAN 4099618832475

Individual price display after login
Cordless LED neck lamp

Art.-no. 0827809360

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. luminous flux

180 / 360 lm

Min./max. luminous period

3-6 h

Charging time

4 h

IP protection class

IP 65

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

2200 mAh

Type of rechargeable battery/battery

Li-lon

Material

Polypropylene / thermoplastic elastomer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information