Cordless drill 12 V-2.0 Ah
Cordless drill driver WPB 122B
DRLDRIV-CORDL-(WPB 122B)-W.CASE-BTRY-12V
Art.-no. 5702311004
EAN 4066443000317
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Professional tool suitable for drilling on wood, metal, ceramics and plastic. Also suitable for tightening and loosening screws
- Self-locking quick coupling chuck 10 mm-3/8 in.
- 2-speed reversible mechanism.
- 18 torque positions.
- Electronic speed control, depending on trigger pressure.
- LED to light the work area.
- Rubberised handle.
- Protection system against mechanical locking, overload and overheating.
- Includes: 1 charger, 2 x 12 V/2.0 Ah lithium batteries, 6 tips; PH 1, 2; PZ 1, 2; flat (mm): 5 and 6, plastic case, user manual.
Product information
Datasheets(X)
Nominal voltage | 12 V |
Min./max. drill chuck span width | 1-10 mm |
Number of rechargeable batteries/batteries | 2 |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 10 mm |