Welcome to Würth Uruguay For trade customers only

Corrosion protection Galvazinc

Corrosion protection lacquer GALVAZINC 3000
CORRPROTLAC-(GALVAZINC 3000)-1KG

Art.-no. 0892200001

EAN 4061975990419

Individual price display after login
Corrosion protection Galvazinc

Art.-no. 0892200001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance, one-component, anti-corrosion coating

Coating resistant to corrosion caused by atmospheric conditions.


  • 94 % zinc in the dry film.

  • Electrical potential similar to that of hot dip galvanising (-1,050 mV to -1,150 mV).

  • Complies with the ASTM 1780 standard for corrosion protection on galvanised structures.


Durable and easy to apply.


  • Protective effect based on the electro-chemical behaviour of the zinc in the product (94 % pure zinc).

  • Up to 3,000 hours in a salt fog chamber.

  • Resistant up to 120 °C.

  • 10-year service life.


Compatible with a range of paint types.


  • Resistant to PVC-based resins, polyurethane-based paints, epoxy and acrylic.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for protecting steel parts against rust and corrosion. The product complies with the ASTM 1780 standard for corrosion protection on galvanised structures.

Instructions

Clean and dry the surface before applying GALVAZINC 3000 with a brush, roller or air gun. Duplex system. Apply 1 coat of GALVAZINC 3000 (approx. 60 μ*) as a base, followed by a coat of anti-corrosive paint. Standalone system. Two coats of GALVAZINC 3000 (approx. 120 μ*). Mix the contents well before use. Make sure that each coat is between 50 μ and 70 μ thick.

Contents

800 ml

Weight of content

1 kg

Chemical basis

Zinc in inorganic-organic matrix

Colour

Zinc grey

Density

2.5 g/cm³

Density conditions

at 23°C, 50% relative humidity

Max. temperature resistance

120 °C

Shelf life from production

10 Years

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Nylon sanding fleece disc Inner Hole Red Stripe

SNDDISC-NYLFLC-CP-D115MM

For universal use on virtually all materials.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information