Cotton fabric adhesive tape
ADHTPE-UNI-PES/COTTON-SILVER-50MMX5M
Art.-no. 087400501
EAN 4061975991935
Register now and access more than 125,000 products
- Adheres extremely well to numerous surfaces
- High tear resistance
- Moisture resistant thanks to the plastic coating
- Fast, simple application for indoor and outdoor use
Datasheets(X)
Installation and connection of cables. Closing and marking boxes. Reinforcing materials. For all substrates. For all ventilation systems. For bridging boreholes, recesses and openings.
Substrates should be clean, free of impurities such as grease and silicone. To ensure optimal adhesion, the tape must be applied to the substrate with the required pressure. Suitable for outdoor use.
Backing material | Cotton fabric |
Adhesive base | Natural rubber |
Thickness | 0.28 mm |
Colour | Silver coloured |
Width | 50 mm |
Length | 5 m |
Min./max. temperature resistance | -5 to 60 °C |
Min./max. processing temperature | 0 to 35 °C |
Elongation at break | 25 % |
Ultraviolet resistance | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |