Welcome to Würth Uruguay For trade customers only

Crossbody bag purse for travel sports

BG-CROSSBODY-BAG-BLACK-(W-MAX)

Art.-no. 5986920003

EAN 4068362187148

Individual price display after login
Crossbody bag purse for travel sports

Art.-no. 5986920003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed for travel and sports, offering a compact size that ensures easy portability. Made from durable polyester fiber, it provides reliable performance while keeping your essentials secure. Its lightweight design makes it an ideal companion for active lifestyles.

Travel & Sport Ready


Specifically designed for travel and sports, its compact size makes it incredibly portable.



Durable Polyester


FiberCrafted from high-quality polyester fiber for reliable performance and secure protection for your essentials.



Lightweight Design


Its lightweight construction ensures it won't weigh you down, making it ideal for active lifestyles.



Compact Dimensions


Easy to carry and perfect for travel or sports, it won't take up unnecessary space.



Surprisingly Spacious


While maintaining a sleek profile, it offers enough room to hold your everyday essentials.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

10 cm

Width

7 cm

Height

15 cm

Material

Polyester fibre

Gross weight

385 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information