Welcome to Würth Uruguay For trade customers only

Cutting disc for steel

CUTDISC-CNST-ST-TH1,0-BR22,23-D115MM

Art.-no. 0664115001

EAN 4066443037603

Individual price display after login
Cutting disc for steel

Art.-no. 0664115001

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Our standard cutting disc with a long service life and high cutting efficiency
  • Specially designed for cutting solid steel materials, pipes or profiles

  • High protection against breakage
Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for steel

  • Cutting solid materials, pipes, profiles and metal sheets

Diameter x thickness

115 x 1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information