Cutting disc for steel
CUTDISC-CNST-ST-TH2,5-BR22,23-D115MM
Art.-no. 0664115002
EAN 4068362095115
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Our standard cutting disc with a long service life and high cutting efficiency
- Specially designed for cutting solid steel materials, pipes or profiles
- High protection against breakage
Notice
- Store in a dry place, at 20 °C room temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Product information
Datasheets(X)
Application area
- Particularly suitable for steel
- Cutting solid materials, pipes, profiles and metal sheets
Diameter x thickness | 115 x 2.5 mm |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel |