Welcome to Würth Uruguay For trade customers only

Cyanoacrylate superglue W001

Cyanoacrylate superglue W001
SUPGLU-W001-TRANSP-20G

Art.-no. 0893524200
EAN 4099618919398

Prices for customers after login
Cyanoacrylate superglue W001

Art.-no. 0893524200

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Ethyl cyanoarcrylate

Colour

Transparent, whitish

Density

1.06 g/cm³

Min./max. hardening time /conditions

3-40 s / Depending on the material

Min./max. tensile strength /conditions

2-25 N/mm² / in accordance with ASTM D-412

Min./max. tensile strength

2-25 N/mm²

Min./max. temperature resistance

-30 to 60 °C

Min./max. temperature conditions

-5 to 70 °C

Min./max. processing temperature

-5 to 65 °C

Shelf life from production/conditions

12 Month / at 5°C to 20°C, upright

Contents

47.2 cm³

Weight of content

20 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information