Cyanoacrylate superglue W095
Cyanoacrylate superglue W095
SUPGLU-W095-CLEAR-100G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Instant adhesion.
- Quick cure.
- Optimal finish.
- High mechanical strength.
- Good compatibility with a wide range of materials.
- Easy to use.
- High-precision nozzle ensures that the exact amount is applied, avoiding waste.
- Cap with anti-clog system.
Product information
Datasheets(X)
Application area
Flexible surfaces, rubber and fabrics.
Chemical basis | Ethyl cyanoarcrylate |
Colour | Crystal clear |
Density | 1.06 g/cm³ |
Min./max. hardening time /conditions | 3-40 s / Depending on the material |
Min./max. tensile strength /conditions | 2-25 N/mm² / in accordance with ASTM D-412 |
Min./max. tensile strength | 2-25 N/mm² |
Min./max. temperature resistance | -30 to 110 °C |
Min./max. temperature conditions | 50 to -5 °C |
Min./max. processing temperature | -30 to 80 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 20°C, upright |
Contents | 94.3 cm³ |
Weight of content | 100 g |